Beli allen bradley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Mulai

    Rp3.499.900

    TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  2. Allen-Bradley Auxiliary Contact
    Mulai

    Rp1.999.900

    Allen-Bradley Auxiliary Contact
    atribut:
    • Contact resistance: 2 NO and 2 NC
  3. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  4. PULSAFEEDER Dosing Pump Pulsatron C-Plus Series
    Mulai

    Rp6.899.900

    PULSAFEEDER Dosing Pump Pulsatron C-Plus Series
    Deskripsi:
    PULSAFEEDER memiliki range produk Dosing Pump (Pompa Kimia) Pulsatron C-Plus yang lengkap dengan tekanan 5.6 bar dan kapasitas aliran 3.8-4,7 lph kuat dan teruji biasa digunakan untuk oil and gas, industri kimia, dan pengolahan air
    atribut:
    • Pressure (bar): 5.6
    • Frequency (Hz): 50-60
    • Material: PP/TFE/Ceramic
    • Voltage (V AC): 230
  5. ONDA Exclusive Kran Dapur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    ONDA Exclusive Kran Dapur
    Deskripsi:
    Kran air yang digunakan di dapur.
    atribut:
    • Material: Brass
  6. OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Mulai

    Rp64.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  7. KOKUYO File Box
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    KOKUYO File Box
    Deskripsi:
    Color thickness Cardboard file box, standard type of file box.
    atribut:
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Green Purchasing Law: Conform
    • Material: Color thickness cardboard
  8. STANLEY Mud Mixer
    Mulai

    Rp1.699.900

  9. Fort Relay Series
    Mulai

    Rp17.900

    Fort Relay Series
    atribut:
    • Contact: Single
  10. PULSAFEEDER Pompa Dosing Pulsatron Hitam
    Mulai

    Rp17.999.900

    PULSAFEEDER Pompa Dosing Pulsatron Hitam
    atribut:
    • Capacity (LPH): 18.9
    • Pressure (bar): 3.5
    • Power (kW): 0.15
    • Frequency (Hz): 50-60
    • Material: PP/TFE/Ceramic
    • Voltage (V AC): 230
  11. ABB Three-Phase Monitoring Relay
    Mulai

    Rp2.699.900

    ABB Three-Phase Monitoring Relay
    Deskripsi:
    CM-PAS.31S Three-phase monitoring relay 2c/o, 0,0.1-30s, L1-L2-L3=3x160-300VACThe CM-PAS.31S relay is from the CM three-phase monitors range. This relay operates with a rated control supply voltage / three-phase measuring voltage of 160-300 V AC and has a 2 c/o output with contacts rated at 250 V / 4 A. The CM-PAS.31S monitors the phase parameters phase failure, phase sequence and phase unbalance. An ON-delay is adjustable over a range of instantaneous to 30 s (0, 0.1-30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.
    atribut:
    • Pollution Degree: 3
    • Overvoltage Category: III
    • Product Width (mm): 22.5
    • Rated Frequency (Hz): Supply Circuit 50/60
  12. Chromax Silicone Mould Release
    Mulai

    Rp31.900

    Chromax Silicone Mould Release
    atribut:
    • Volume (ml): 500
  13. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  14. CRC Anti Seize & Lubricating Compound Food Grade
    Mulai

    Rp679.900

    CRC Anti Seize & Lubricating Compound Food Grade
    Deskripsi:
    FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
    atribut:
    • Net Fill: 16 Wt Oz
    • Appearance: Opaque Off-White Semi-Solid Paste
    • DOT Proper Shipping Name: Not Regulated
    • Evaporation Rate: Slow
    • Film Type: Wet
    • Flash Point (°C): 229
    • Flash Point Temperature (°F): 445
    • Plastic Safe: Yes
    • Propellant: None
    • Working Temperature (°C): -53.9 to 982.2
    • Working Temperature (°F): -65 to 1800
  15. OPK Hand Pallet
    Mulai

    Rp14.999.900

Daftar Harga allen bradley Terbaru March 2026
Allen-Bradley Power ModuleRp2.599.900
Allen-Bradley Programmable Logic ControllerRp5.199.900
TECO Electric Motor 3 Phase Flange Mounted (B5) 4 PoleRp3.499.900
Allen-Bradley Auxiliary ContactRp1.999.900
Tyrone HSC Chain Block 3Ton (Katrol)Rp3.799.900
PULSAFEEDER Dosing Pump Pulsatron C-Plus SeriesRp6.899.900
ONDA Exclusive Kran DapurRp339.900
WEIDMULLER Terminal markers MultiCard (WS)BlankRp659.900
OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Rp64.900
KOKUYO File BoxRp77.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)